Home >
Bags, Poly / Plastic >
Poly Bags - Gusseted >
Uline 3 Mil Gusseted Poly Bags
|
|
|
|
Uline 3 Mil Gusseted Poly Bags

|
|
 | Heavy duty protection for bulky parts and equipment. |
 | |
|
|
Pricing in US Dollars.
MODEL NO. | SIZE W x D x H | LBS./ CTN. | PRICE PER CARTON | QTY./ CTN. | ADD TO CART | | 1 | 5 | 10 | 20+ | | S-7507 | 4 x 2 x 8" | 11 | $40 | $37 | $35 | $33 | 1,000 | |  | | S-5394 | 4 x 2 x 12" | 15 | 52 | 49 | 46 | 43 | 1,000 | |  | | S-6558 | 5 x 2 x 12" | 18 | 54 | 51 | 48 | 45 | 1,000 | |  | | S-6559 | 5 x 3 x 15" | 25 | 70 | 66 | 62 | 58 | 1,000 | |  | | S-6560 | 6 x 3 x 12" | 23 | 62 | 59 | 55 | 52 | 1,000 | |  | | S-16581 | 6 x 3 x 15" | 27 | 79 | 75 | 70 | 66 | 1,000 | |  | | S-16582 | 6 x 3 x 18" | 32 | 95 | 90 | 84 | 79 | 1,000 | |  | | S-6561 | 6 x 4 x 15" | 31 | 84 | 79 | 75 | 70 | 1,000 | |  | | S-16583 | 8 x 3 x 15" | 33 | 96 | 91 | 85 | 80 | 1,000 | |  | | S-16584 | 8 x 3 x 20" | 44 | 128 | 121 | 114 | 107 | 1,000 | |  | | S-5412 | 8 x 4 x 15" | 37 | 104 | 99 | 93 | 87 | 1,000 | |  | | S-5413 | 8 x 4 x 18" | 44 | 124 | 117 | 110 | 103 | 1,000 | |  | | S-16585 | 8 x 4 x 22" | 26 | 77 | 73 | 68 | 64 | 500 | |  | | S-6562 | 10 x 4 x 20" | 29 | 77 | 73 | 68 | 64 | 500 | |  | | S-16586 | 10 x 4 x 24" | 34 | 98 | 93 | 87 | 82 | 500 | |  | | S-16587 | 10 x 6 x 20" | 33 | 92 | 87 | 82 | 77 | 500 | |  | | S-6570 | 10 x 6 x 22" | 36 | 96 | 91 | 85 | 80 | 500 | |  | | S-16588 | 10 x 6 x 24" | 38 | 110 | 104 | 98 | 92 | 500 | |  | | S-6571 | 10 x 8 x 20" | 37 | 97 | 92 | 86 | 81 | 500 | |  | | S-5414 | 10 x 8 x 24" | 44 | 115 | 109 | 102 | 96 | 500 | |  | | S-6563 | 12 x 6 x 24" | 44 | 115 | 109 | 102 | 96 | 500 | |  | | S-11078 | 12 x 8 x 20" | 40 | 113 | 107 | 100 | 94 | 500 | |  | | S-5415 | 12 x 8 x 24" | 49 | 131 | 124 | 116 | 109 | 500 | |  | | S-5416 | 12 x 8 x 30" | 31 | 101 | 95 | 90 | 84 | 250 | |  | | S-16589 | 12 x 10 x 24" | 26 | 83 | 78 | 74 | 69 | 250 | |  | | S-16590 | 12 x 10 x 30" | 33 | 102 | 96 | 91 | 85 | 250 | |  | | S-17697 | 12 x 12 x 18" | 22 | 76 | 71 | 67 | 63 | 250 | |  | | S-5417 | 12 x 12 x 24" | 30 | 97 | 92 | 86 | 81 | 250 | |  | | S-5418 | 12 x 12 x 30" | 37 | 119 | 112 | 106 | 99 | 250 | |  | | S-5419 | 14 x 14 x 26" | 38 | 121 | 114 | 108 | 101 | 250 | |  | | S-8443 | 14 x 14 x 30" | 42 | 124 | 117 | 110 | 103 | 250 | |  | | S-6564 | 15 x 9 x 24" | 30 | 104 | 99 | 93 | 87 | 250 | |  | | S-5420 | 15 x 9 x 32" | 39 | 119 | 112 | 106 | 99 | 250 | |  | | S-16591 | 16 x 10 x 32" | 41 | 136 | 128 | 121 | 113 | 250 | |  | | S-11079 | 16 x 12 x 30" | 34 | 108 | 102 | 96 | 90 | 200 | |  | | S-6565 | 16 x 14 x 24" | 37 | 126 | 119 | 112 | 105 | 250 | |  | | S-16592 | 16 x 14 x 30" | 43 | 155 | 146 | 138 | 129 | 250 | |  | | S-15888 | 16 x 14 x 36" | 45 | 158 | 150 | 141 | 132 | 250 | |  | | S-11080 | 18 x 8 x 24" | 32 | 101 | 95 | 90 | 84 | 250 | |  | | S-5421 | 18 x 14 x 36" | 47 | 122 | 116 | 109 | 102 | 200 | |  | | S-5422 | 18 x 16 x 40" | 28 | 77 | 73 | 68 | 64 | 100 | |  | | S-16593 | 20 x 10 x 36" | 21 | 133 | 126 | 118 | 111 | 200 | |  | | S-16594 | 20 x 16 x 42" | 30 | 94 | 88 | 83 | 78 | 100 | |  | | S-13453 | 20 x 18 x 26" | 24 | 61 | 58 | 54 | 51 | 100 | |  | | S-7508 | 20 x 18 x 36" | 29 | 77 | 73 | 68 | 64 | 100 | |  | | S-16595 | 20 x 20 x 48" | 38 | 112 | 105 | 99 | 93 | 100 | |  | | S-16596 | 24 x 10 x 36" | 25 | 73 | 69 | 65 | 61 | 100 | |  | | S-16597 | 24 x 10 x 48" | 32 | 97 | 92 | 86 | 81 | 100 | |  | | S-11081 | 24 x 12 x 36" | 26 | 71 | 67 | 63 | 59 | 100 | |  | | S-7509 | 24 x 20 x 48" | 22 | 61 | 58 | 54 | 51 | 50 | |  | | S-5423 | 24 x 24 x 48" | 24 | 68 | 65 | 61 | 57 | 50 | |  | | S-5424 | 26 x 24 x 48" | 25 | 70 | 66 | 62 | 58 | 50 | |  | | S-16598 | 26 x 24 x 60" | 30 | 90 | 85 | 80 | 75 | 50 | |  | | S-16599 | 28 x 24 x 60" | 31 | 95 | 90 | 84 | 79 | 50 | |  | | S-7510 | 30 x 18 x 48" | 24 | 68 | 65 | 61 | 57 | 50 | |  | | S-16600 | 30 x 26 x 60" | 33 | 102 | 96 | 91 | 85 | 50 | |  | | S-13454 | 32 x 28 x 48" | 29 | 83 | 78 | 74 | 69 | 50 | |  | | S-13455 | 36 x 32 x 48" | 42 | 95 | 90 | 84 | 79 | 50 | |  | | S-13456 | 38 x 36 x 70" | 51 | 146 | 138 | 130 | 122 | 50 | |  |
|
|
| |
|