Uline Deluxe Pallet Trucks



Newly designed pump lifts twice as fast.
  • Fastest truck on the market. Pump handle twice and pallet is ready to move.

  • 3" lowered height and 7.5" raised height.

  • 7" polyurethane wheels. 210° steering arc.

  • Narrow - Fits into narrow pallets.

  • Use with Pallet Truck Stop.

    Slip-Resistant Ergonomic Handle

 Pricing in US Dollars.
ULINE DELUXE PALLET TRUCKSSHIPS ASSEMBLED VIA MOTOR FREIGHT
MODEL
NO.
DESCRIPTIONFORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACHADD TO
CART
1 3+
H-1483Standard 48 x 27" 5,500 lbs.181$369$339Add to Cart
H-1782Narrow 48 x 21"175Add to Cart
 
    Home        Shop Uline        Jobs        Request Catalog   
    Contact Us        Site Map        Shipping Boxes        Privacy / Terms   
    01-800-295-5510        Product Index        Plastic Bags        Uline.com   
0
123
D