Home >
Bags, Poly / Plastic >
Poly Bags - White Block >
Uline 2 Mil White Block Reclosable Bags
|
|
|
|
Uline 2 Mil White Block Reclosable Bags

|
|
 | Keep track of small items like spare parts, nuts and bolts. |
 | |
|
|
Pricing in US Dollars.
MODEL NO. | INSIDE W x L | LBS./ CTN. | PRICE PER CARTON | QTY./ CTN. | ADD TO CART | | 1 | 5 | 10 | 25+ | | S-12261 | 1 1/2 x 2" | 1 | $28 | $25 | $18 | $14 | 1,000 | |  | | S-2010 | 2 x 2" | 1 | 30 | 27 | 20 | 16 | 1,000 | |  | | S-1905 | 2 x 3" | 2 | 31 | 28 | 21 | 17 | 1,000 | |  | | S-12262 | 2 x 4" | 2 | 33 | 29 | 22 | 18 | 1,000 | |  | | S-2822 | 2 x 6" | 3 | 38 | 34 | 26 | 22 | 1,000 | |  | | S-3795 | 3 x 3" | 3 | 35 | 30 | 23 | 20 | 1,000 | |  | | S-2012 | 3 x 4" | 3 | 37 | 31 | 24 | 21 | 1,000 | |  | | S-1307 | 3 x 5" | 4 | $22 per carton any quantity | 1,000 | |  | | S-13494 | 3 x 6" | 6 | 45 | 41 | 32 | 28 | 1,000 | |  | | S-3252 | 4 x 4" | 5 | 44 | 40 | 31 | 27 | 1,000 | |  | | S-3493 | 4 x 5" | 6 | 46 | 42 | 34 | 29 | 1,000 | |  | | S-1308 | 4 x 6" | 6 | $29 per carton any quantity | 1,000 | |  | | S-2823 | 4 x 8" | 7 | 53 | 47 | 40 | 35 | 1,000 | |  | | S-6737 | 4 x 10" | 9 | 58 | 51 | 43 | 37 | 1,000 | |  | | S-6738 | 5 x 5" | 6 | 50 | 44 | 36 | 33 | 1,000 | |  | | S-3796 | 5 x 7" | 8 | 56 | 49 | 41 | 36 | 1,000 | |  | | S-1906 | 5 x 8" | 10 | 58 | 52 | 43 | 38 | 1,000 | |  | | S-12263 | 6 x 6" | 8 | 56 | 50 | 41 | 36 | 1,000 | |  | | S-3494 | 6 x 8" | 10 | 67 | 59 | 49 | 45 | 1,000 | |  | | S-1309 | 6 x 9" | 11 | $46 per carton any quantity | 1,000 | |  | | S-10849 | 6 x 10" | 15 | 71 | 64 | 55 | 49 | 1,000 | |  | | S-10850 | 6 x 12" | 15 | 77 | 70 | 59 | 53 | 1,000 | |  | | S-13495 | 7 x 8" | 11 | 74 | 66 | 56 | 50 | 1,000 | |  | | S-3253 | 8 x 8" | 12 | 81 | 72 | 61 | 56 | 1,000 | |  | | S-1310 | 8 x 10" | 16 | 96 | 87 | 74 | 67 | 1,000 | |  | | S-10851 | 8 x 12" | 19 | 102 | 93 | 80 | 72 | 1,000 | |  | | S-1907 | 9 x 12" | 18 | 115 | 105 | 89 | 81 | 1,000 | |  | | S-3495 | 10 x 10" | 20 | 139 | 126 | 107 | 95 | 1,000 | |  | | S-3254 | 10 x 12" | 24 | 144 | 129 | 110 | 99 | 1,000 | |  | | S-3496 | 10 x 13" | 26 | 146 | 132 | 112 | 102 | 1,000 | |  | | S-10852 | 10 x 15" | 30 | 156 | 146 | 124 | 112 | 1,000 | |  | | S-13496 | 12 x 12" | 24 | 165 | 153 | 139 | 122 | 1,000 | |  | | S-3497 | 12 x 13" | 26 | 174 | 161 | 149 | 130 | 1,000 | |  | | S-2013 | 12 x 15" | 28 | 175 | 162 | 150 | 131 | 1,000 | |  | | S-14424 | 12 x 18" | 29 | 206 | 184 | 176 | 156 | 1,000 | |  | | S-3498 | 13 x 15" | 30 | 191 | 171 | 162 | 144 | 1,000 | |  | | S-3797 | 13 x 18" | 37 | 203 | 181 | 174 | 152 | 1,000 | |  | | S-14425 | 14 x 16" | 20 | 152 | 140 | 131 | 113 | 500 | |  | | S-12264 | 14 x 20" | 23 | 189 | 174 | 160 | 139 | 500 | |  | | S-12265 | 18 x 20" | 30 | 211 | 189 | 176 | 155 | 500 | |  | | S-12266 | 18 x 24" | 35 | 230 | 206 | 193 | 172 | 500 | |  | | S-12267 | 20 x 24" | 20 | 124 | 111 | 104 | 95 | 250 | |  | | S-12268 | 24 x 24" | 24 | 155 | 140 | 134 | 119 | 250 | |  |
|
|
| |
|