Home >
Bags, Poly / Plastic >
Poly Bags - White Block >
Uline 4 Mil White Block Reclosable Bags
|
|
|
|
Uline 4 Mil White Block Reclosable Bags

|
|
 | Keep track of small items like spare parts, nuts and bolts. |
 | |
|
|
Pricing in US Dollars.
MODEL NO. | INSIDE W x L | LBS./ CTN. | PRICE PER CARTON | QTY./ CTN. | ADD TO CART | | 1 | 5 | 10 | 25+ | | S-12269 | 2 x 3" | 4 | $55 | $53 | $51 | $45 | 1,000 | |  | | S-2617 | 2 1/2 x 3" | 4 | 60 | 59 | 57 | 50 | 1,000 | |  | | S-494 | 3 x 4" | 6 | 61 | 60 | 58 | 51 | 1,000 | |  | | S-495 | 3 x 5" | 7 | 63 | 62 | 59 | 52 | 1,000 | |  | | S-6964 | 4 x 4" | 7 | 66 | 63 | 60 | 55 | 1,000 | |  | | S-496 | 4 x 6" | 10 | 79 | 77 | 74 | 62 | 1,000 | |  | | S-13497 | 5 x 7" | 13 | 97 | 94 | 89 | 79 | 1,000 | |  | | S-497 | 5 x 8" | 15 | 106 | 103 | 97 | 83 | 1,000 | |  | | S-6965 | 6 x 6" | 13 | 99 | 95 | 90 | 80 | 1,000 | |  | | S-3798 | 6 x 8" | 18 | 114 | 109 | 104 | 90 | 1,000 | |  | | S-498 | 6 x 9" | 19 | 124 | 118 | 113 | 99 | 1,000 | |  | | S-6966 | 6 x 10" | 21 | 136 | 129 | 123 | 111 | 1,000 | |  | | S-10853 | 6 x 12" | 27 | 148 | 139 | 133 | 123 | 1,000 | |  | | S-3799 | 8 x 8" | 23 | 157 | 150 | 145 | 128 | 1,000 | |  | | S-1908 | 8 x 10" | 27 | 176 | 167 | 160 | 142 | 1,000 | |  | | S-2484 | 9 x 12" | 38 | 199 | 187 | 176 | 150 | 1,000 | |  | | S-10854 | 10 x 10" | 40 | 202 | 189 | 178 | 152 | 1,000 | |  | | S-2485 | 10 x 12" | 40 | 208 | 194 | 182 | 156 | 1,000 | |  | | S-3500 | 10 x 13" | 41 | 211 | 198 | 186 | 159 | 1,000 | |  | | S-6967 | 12 x 12" | 48 | 216 | 205 | 196 | 161 | 1,000 | |  | | S-2486 | 12 x 15" | 30 | 114 | 108 | 102 | 84 | 500 | |  | | S-3800 | 13 x 18" | 43 | 148 | 140 | 132 | 109 | 500 | |  | | S-12270 | 14 x 20" | 49 | 196 | 182 | 170 | 158 | 500 | |  | | S-10855 | 14 x 24" | 51 | 236 | 218 | 201 | 183 | 500 | |  | | S-12271 | 18 x 20" | 32 | 129 | 122 | 113 | 104 | 250 | |  | | S-12272 | 18 x 24" | 38 | 159 | 150 | 137 | 127 | 250 | |  | | S-13498 | 20 x 24" | 43 | 177 | 166 | 154 | 140 | 250 | |  | | S-12273 | 24 x 24" | 49 | 199 | 186 | 174 | 158 | 250 | |  |
|
|
| |
|