|
|
200# TEST VS 32 ECT (EDGE CRUSH TEST): * 200# test: 30-50% stronger bursting strength. Recommended by UPS for shipping up to 40 lbs. * 32 ECT: Recommended by UPS for shipping up to 30 lbs. Pound test refers to bursting strength: * 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting. ECT refers to stacking strength: * 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing. * An alternative for lightweight shipments.
Closest equivalents: * 32 ECT - 200# test * 42 ECT - 200# test DW * 44 ECT - 275# test * 48 ECT - 275# test DW * 51 ECT - 350# test DW * 82 ECT - 600# test DW
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBER BOX UPS HANDBOOK GUIDELINES 32 ECT Single Wall 65 lbs 30 lbs 200# Single Wall 65 lbs 40 lbs 275# Single Wall 95 lbs 65 lbs 350# Single Wall 120 lbs 80 lbs 200# Double Wall 80 lbs 60 lbs 275# Double Wall 100 lbs 80 lbs 350# Double Wall 120 lbs 100 lbs
GENERAL BOX SPECIFICATIONS AND REGULATIONS: * All boxes open along the length (first dimension). * Seams are glued.
FLUTE: * Definition: Wave shapes pressed into the middle of the corrugated wall of the box. Most of Uline single wall boxes are C-flute. * Approximate thickness: A flute 3/16" C flute 9/64" B flute 3/32" E flute 3/64"
SPECIFICATIONS: * Meets ASTM D3951
|
|
|
|
Ships Via Motor Freight
|
|
|
Availability:
In Stock
|
|
Unit Weight:
3.94 lbs.
|
|
Catalog Page 16
|
|
|
|
Regulatory ASTM D5118
|
|
|
|