|
|
|
350 LB. DW TEST |
SOLD IN BUNDLE QUANTITIES |
|
Pricing is in US dollars.
View in Pesos.
|
|
|
|
WEIGHT CAPACITY: 1,200 LBS.
|
SHIPS VIA MOTOR FREIGHT
|
|
|
|
|
|
|
CONVERSIONS
VARIANCE: +/- 1/8"
POUND TEST REFERS TO BURSTING STRENGTH: * 350# test boxes withstand 350 lbs/sq.in. of side wall pressure before bursting.
CLOSEST EQUIVALENTS: * 32 ECT - 200# test * 42 ECT - 200# test DW * 44 ECT - 275# test * 48 ECT - 275# test DW * 51 ECT - 350# test DW * 82 ECT - 600# test DW BOX STRENGTH GUIDELINES: (Maximum weight per box) 32 ECT Single Wall 65 lbs 30 lbs 275# Double Wall 100 lbs 80 lbs 350# Double Wall 120 lbs 100 lbs
GENERAL BOX SPECIFICATIONS AND REGULATIONS: * All boxes have Uline information printed on bottom flap. * All boxes open along the length (first dimension). * Does not meet DOT req. for shipping hazardous materials. * The only boxes that we carry that are ISTA approved are the hazmat boxes. * Seams are glued. * Not FDA compliant for direct food contact. * Not acid free. * Not fully sulphur free.
|
| SPECIFICATIONS: * Meets ASTM D3951
|
|
|
|
Ships Via Motor Freight
|
|
|
Availability:
In Stock
|
|
Unit Weight:
22 lbs.
|
|
MSDS Sheet
|
|
Catalog Page 32
|
|
|
|
Regulatory ASTM D5118
|
|
|
|