Deluxe Artwork Shippers

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
  • Approved by most major air and ground carriers, including UPS and FedEx®.
Pricing in US Dollars. Shipping and Tax is not included. Uline

DELUXE ARTWORK SHIPPERS

MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX (USD) ADD TO
CART
1 5 10+
  S-17580       17 x 22 1/2 x 3"    14 x 19 x 2" 350# $54 $51 $47  ADD
  S-13272       22 x 27 x 3"    19 x 24 x 2" 350# 65 62 57  ADD
  S-17581       23 x 29 x 5"    20 x 26 x 4" 500# DW 123 117 110  ADD
  S-17582       25 x 30 x 8"    22 x 27 x 6" 500# DW 141 133 123  ADD
  S-15176       28 x 36 x 5"    25 x 33 x 4" 500# DW 125 120 112  ADD
  S-9919       31 x 36 x 3"    28 x 33 x 2" 350# 113 107 101  ADD
  S-17584       34 x 42 x 5"    31 x 39 x 4" 500# DW 165 154 145  ADD
  S-16375       34 x 49 x 4"    31 x 46 x 3" 350# 183 173 163  ADD
  S-11305       35 x 42 x 4"    32 x 39 x 3" 350# 145 136 128  ADD
S-17587       38 x 58 x 1/2"    35 x 55 x 1/2" 500# DW 250 235 221  ADD
S-17586       40 x 45 x 3/4"    37 x 42 x 6" 500# DW 246 232 218  ADD
S-15177       43 x 43 x 4"    40 x 40 x 3" 350# DW 167 156 147  ADD
S-9920       43 x 53 x 4"    40 x 50 x 3" 500# DW 223 209 196  ADD
S-11306       45 x 58 x 1/2"    42 x 55 x 1/2" 500# DW 281 266 252  ADD
S-16376       50 x 50 x 4"    47 x 47 x 3" 500# DW 221 207 193  ADD
S-16377       51 x 66 x 4"    48 x 63 x 3" 500# DW 282 267 253  ADD
S-17589       62 x 62 x 5"    59 x 59 x 4" 500# DW 376 365 348  ADD
      SHIPS VIA MOTOR FREIGHT
10/30/2020 07:42:46 AM; D USWEB7 -0-0/0.0-1