Clear Industrial Totes

See-through design lets you easily identify contents.
  • From 230 to 700 lbs. of fabulous industrial stacking strength.
Pricing in US Dollars. Shipping and Tax is not included. Uline

CLEAR INDUSTRIAL TOTES

MODEL
NO.
OUTSIDE TOP DIMS.
L x W x H
INSIDE TOP DIMS.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) (USD) ADD TO
CART
3 12 24+
S-19660     11.8 x 9.8 x 7"      10.1 x 7.8 x 6.5" 0.3 2 $23 $22 $21  ADD
S-13500     15.2 x 10.9 x 9.7"      13.8 x 8.9 x 8.8" 0.6 3 26 25 24  ADD
S-17418     19.7 x 11.8 x 7.3"      17.7 x 10.1 x 6" 0.7 3 30 29 28  ADD
S-20609     21.8 x 15.2 x 9.3"      19.9 x 14.2 x 8.4" 1.4 5 34 32 31  ADD
S-11865     21.8 x 15.2 x 12.9"      19.8 x 13.8 x 11.8" 1.8 7 35 34 33  ADD
S-11866     26.9 x 17.1 x 12.5"      25.2 x 15.5 x 11" 2.3 8 47 46 44  ADD
S-12679     23.9 x 19.6 x 12.6"      22.5 x 18 x 11.5" 2.7 9 49 48 47  ADD
S-23361     27.9 x 20.6 x 15.25"      26 x 19 x 14" 4.0 13 72 70 67  ADD
06/01/2020 05:17:54 PM; D USWEB6 -0-0/0.0-1