Rubbermaid® Brute® Trash Can - 55 Gallon, White

Tough trash cans that handle your heaviest loads.
  • Heavy-duty plastic construction resists denting, bending and cracking.
  • Molded-in handles make lifting easy.
  • Vented side channels for easy trash liner removal.
  • USDA compliant. NSF certified.
  • Lids and Dollies sold separately.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH (USD) COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1047W 55 Gallon 33 x 26" 18 $83 any quantity  ADD
Price including 16% IVA for minimum quantity: $96.28.

Applicable Tax Rate and Shipping calculated at checkout.

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 33 x 27" (H x D)
  • Inside: 32 1/2 x 24 3/4" (H x D)
COMPATIBILITY:
  • Not compatible with H-1857 Steel Dome Lid. 
  • Vented style does not nest with Uline Waste Containers. 
CAPACITY:
  • 435 lbs
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene) 
TEMPERATURE:
  • -20° to 150° F
APPEARANCE:
  • Word "Brute®" is on all containers.
SPECIFICATIONS:  
  • FDA Compliant
  • Certified to NSF Standard 2 and NSF Standard 21.
  • BPA free
  • UV Protectant 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION208 L55 gal.
SIZE H x D84 x 66 cm33 x 26"
WEIGHT8 kg18 lbs.
ACCESSORIES:
  • H-1050W Rubbermaid® Brute® Trash Can Flat Lid - 55 Gallon, White
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-7928 Uline Trash Can Dolly
  • S-13573 Uline Industrial Trash Liners - 55-60 Gallon, 1.5 Mil, Clear
  • S-13577 Uline Industrial Trash Liners - 55-60 Gallon, 1.5 Mil, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/16/2021 03:47:30 AM; USWEB6 -0-0/0.0-1