Plastic Smoker's Receptacle - Terra Cotta

Eliminate cigarette litter from public areas.
  • Extinguishes cigarettes quickly.
  • Base holds (and conceals) thousands of cigarette butts.
  • Unscrew and lift off lid for easy disposal.
  • Receptacle Liners sold separately – Burn resistant. Twist tie, toss away.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE
DIAM. x H
WEIGHT
(LBS.)
PRICE EACH (USD) COLOR IN STOCK
SHIPS TODAY
1 3+
H-1103TC 16 1/2 x 38 1/2" 13 $56 $54  ADD
Price including 16% IVA for minimum quantity: $64.96.

Applicable Tax Rate and Shipping calculated at checkout.

MATERIAL:
  • Flame-retardant Polyethylene (HDPE)
  • Pail: Galvanized steel
TEMPERATURE:
  • Performance: -30° to 120° F
CAPACITY:
  • 4 gallons (Approximately 3,500 cigarette butts)
USAGE:
  • Can be used without liner.
  • Sand may be used to weigh down.
  • Do not fill with water.
  • Lid cannot be locked.
  • No holes in the bottom for mounting.
  • Lip with hole can be used with a lock and cable kit.
SPECIFICATIONS:
  • ADA compliant
  • Factory Mutual fire tested and approved.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER x HEIGHT42 x 98 cm16 1/2 x 38 1/2"
WEIGHT6 kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/19/2021 10:13:46 PM; USWEB6 -0-0/0.0-1