Rubbermaid® Domed Trash Can - 25 Gallon, Black

Long lasting, rugged and fire safe.
  • Structural foam resists dents and cracks.
  • Easy to clean and empty.
  • Factory Mutual (FM) approved for fire safety.
  • Use recommended Clear and Black Liners.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH (USD) COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1197BL 25 Gallon Plastic 18 x 42" 23 $242 $231 $220  ADD
Price including 16% IVA for minimum quantity: $280.72.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Actual (Outside Including Dome): 18 x 41" (Diam x H)
  • Base:
    • Outside: 17 3/8 x 30 5/8" (Diam x H)
    • Inside: 16 7/8 x 29 3/8" (Diam x H)
  • Lid:
    • Outside: 18 x 11" (Diam x H)
    • Opening: 10 x 7 3/4" (L x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -20° to 140° F
CAPACITY:
  • 95 lbs
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION95 L25 gal. Plastic
DIAMETER x HEIGHT46 x 107 cm18 x 42"
WEIGHT10 kg23 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
02/28/2021 03:27:01 AM; USWEB6 -0-0/0.0-1