Rubbermaid® Brute® Trash Can Dome Lid - 44 Gallon, Blue

Heavy duty plastic construction resists denting, bending or cracking.
  • Tough and lightweight. Self-closing swing door keeps trash and odors out of sight.
  • Use with 44 Gallon Brute® Trash Can. Sold separately.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH (USD) COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1474BLU 44 Gallon 12 x 25" 12 $95 $91 $88  ADD
Price including 16% IVA for minimum quantity: $110.20.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS
  • Outside (Actual): 12 5/8 x 24 13/16" (H x D)
  • Opening: 14 1/2 x 7 5/8" (L x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -20° to 140° F
COMPATIBILITY: 
  • Also Works with: H-3688 - 44 Gallon Uline Waste Container 
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION167 L44 gal.
SIZE H x D30 x 64 cm12 x 25"
WEIGHT5 Kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
03/08/2021 12:44:11 AM; USWEB7 -0-0/0.0-1