Wide Span Storage Racks Center Shelf Support - 48"

14 gauge powder coated steel.
MODEL
NO.
DESCRIPTION PRICE EACH (USD) ADD TO
CART
H-1534-CTR 48" Center Shelf Support $15.10 ADD
Price including IVA for minimum quantity: $17.52.


REPLACEMENT PARTS:
  • These supports are replacement parts only.
  • Recommended Quantity:
    • 36", 48", or 60" Wide Units: 1 Support per shelf
    • 72" Wide Units: 2 Supports per shelf
    • 96" Wide Units: 3 Supports per shelf

INFO BELOW APPLIES TO THE SHELVING UNITS.

DIMENSIONS:
  • Outside: Add 9/16" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"

MATERIAL:
  • 14 gauge steel

CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs

CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Center Supports: Run horizontally between front & back shelves to provide support.

USAGE:
  • For hand-loading only. (Not for use with forklifts.)

ADDITIONAL PARTS:
  • Touch-up Paint: Use H-5362 Gray
  • Tie Plate to Connect Units Side-by-Side: H-1965-CONCT


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION122 cm Center Shelf Support48" Center Shelf Support
H-1534-CTR -
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
08/18/2018 11:13:20 PM; USWEB7 -0-0/0.0-1