12 Step Rolling Safety Ladder - Unassembled with 10" Top Step

OSHA AND ANSI COMPLIANT

59° angle ladders roll easily through warehouse aisles.
  • Four 4" diameter casters: 2 swivel, 2 rigid.
  • 24" wide expanded metal steps.
  • 450 lb. capacity.
  • Reduce your freight costs. Ships knocked down.
  • Quick and easy assembly. No special tools required.
  • Drop ships in 2 days from MI, GA, CA, or TX.
  • California only: To meet OSHA regulations, base is 42" wide.
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
1 2+
H-1554-10 12 120" 162" 32 x 88" 310 $1,097 $1,079 ADD
Price including IVA for minimum quantity: $1272.52.


SHIPS UNASSEMBLED
DIMENSIONS:
  • Steps: 24 x 7"
    • Top Step: 24 x 10"
  • Standard Handrail Height: 42"
  • Unassembled (Shipping): 162 x 32 1/2 x 22"


MATERIAL:
  • 16 gauge steel

FEATURES:
  • Front wheels lock when stepping on the first step.

SPECIFICATIONS:
  • Meets OSHA 1910.29 and ANSI A14.7 standards.


SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT305 cm120"
OVERALL HEIGHT411 cm162"
BASE WIDTH x DEPTH81 x 224 cm32 x 88"
WEIGHT141 Kg310 lbs.
PARTS:
  • H-840-RBFEET Safety Ladder Rubber Feet
  • H-842-CASTER Uline Rolling Ladder Replacement Caster - 4 x 1 1/8", Rigid
  • H-844-SWIVEL Uline Rolling Ladder Replacement Caster - 4 x 1 1/8", Swivel
Unable to find what you're looking for? Please contact us.
H-1554-10 -
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
08/21/2018 05:06:08 AM; USWEB7 -0-0/0.0-1