Waterhog Carpet Mat - 4 x 12', Charcoal

Soak up snow, water and ice quickly. End wet, slippery floors.
  • Solid rubber nubs prevent carpet from crushing.
  • Non-slip rubber backing.
  • Tough PET polyester fiber system.

    Nubs on Mat

Option is unavailable; the next option is selected
MODEL
NO.
SIZE THICKNESS PRICE EACH (USD) COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1684GR 4 x 12' 3/8" $328 $304 $279  ADD
Price including 16% IVA for minimum quantity: $380.48.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Actual: 45 x 142" (W x L)
MATERIAL:
  • Backing/Borders: SBR (Styrene Butadiene Rubber)
FEATURES:
  • 24 oz/square yard
  • Needle-punched carpeting
  • Cleated backing for carpeted surfaces.
  • Holds 1.5 gallons of water per square yard.
  • Gaps in the mat: 3/10"
RECYCLING:
  • Recycled Content:
    • Fibers: 0%
    • Backing: 20%
COLOR:
  • Fibers: Solution-dyed (won't fade in sunlight)
  • Mat color may vary from lot to lot.
USAGE:
  • Average Life: 5 - 7 years
  • Use S-12331 Grip Strips to keep mat in place on hard surfaces.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outside use, unless in a covered area.
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.
SPECIFICATIONS:
  • UV resistant
  • Anti-static
  • Not fire retardant
  • Not anti-microbial
  • Not oil resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE122 cm x 3.7 M4 x 12'
THICKNESS10 mm3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
02/27/2021 01:23:44 PM; USWEB8 -0-0/0.0-1