Hydraulic Stacker

Facilitate warehouse to office moving. Deliver copy paper and heavy equipment.
  • One-man maneuvering in tight aisles, congested areas or stockrooms.
  • Slim 26" width fits through standard doorways.
  • Manually raise and lower loads with foot pump.
  • Rugged steel with heavy duty floor lock.
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
(USD)
ADD TO
CART
H-1819 24 x 24" 1,000 1/4" 52" 1/4" 270 $1,871  ADD
Price including 16% IVA for minimum quantity: $2170.36.

Applicable Tax Rate and Shipping calculated at checkout.

SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall Height: 66"
  • Overall Length (Including Foot Pump): 44 1/4"
  • Width:
    • Inside Legs: 15 1/4"
    • Outside Legs: 22 1/4"
    • Overall at Widest Point: 26 1/4"
CAPACITY:
  • Center Load: 15"
  • Foot Operated Pump: Lift Rise- Approx. 1 1/8" per stroke
SPECIFICATIONS:
  • Meets ANSI B56.1 safety standard.
REPLACEMENT WHEELS:
  • Front (5" Rigid): H-1819-RIGID
  • Rear (4" Swivel): H-1819-SWIVE
SPECIFICATIONSMETRICIMPERIAL
PLATFORM LENGTH x WIDTH61 x 61 cm24 x 24"
CAPACITY454 Kg1,000 lbs.
HEIGHT LOWERED133 mm5 1/4"
HEIGHT RAISED132 cm52"
WHEEL DIAMETER133 mm5 1/4"
WEIGHT122 Kg270 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/30/2020 07:03:22 AM; USWEB6 -0-0/0.0-1