Rubbermaid® Brute® Recycling Container - 44 Gallon, Blue

Sturdy containers hold paper, cans and bottles for recycling.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAPACITY SIZE
H x D
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
1 3 6+
H-1860BLU Brute® 44 Gallon 31 x 24" 13 $66 $64 $62  ADD
Price including 16% IVA for minimum quantity: $76.56.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Actual (Outside): 31 1/2 x 24" (H x D)
  • Inside: 31 1/4 x 22 1/4" (H x D)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  • Recycling logos are hot stamped.
CAPACITY:
  • Weight: 335 lbs
APPEARANCE:
  • Word "Brute®" is on all containers.
  • Bottom not completely flat; raised for use with dolly.
SPECIFICATIONS:
  • BPA free
  • UV Protectant
  • Certified to NSF Standard 2 and NSF Standard 21
SHIPPING:
  • Orders of 1 can ship UPS oversize.
TEMPERATURE:
  • -20° to 150° F
SPECIFICATIONSMETRICIMPERIAL
CAPACITY167 L44 gal.
SIZE H x D79 x 61 cm31 x 24"
WEIGHT6 kg14 lbs.
ACCESSORIES:
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-2097 Rubbermaid® Brute® Tandem Trash Can Dolly
  • H-2178 Rubbermaid® Brute® Recycling Container Lid – 44 Gallon
  • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
  • S-2055 Uline Trash Liners - 44-55 Gallon, 1.5 Mil, Clear
  • S-5111 Uline Trash Liners - 44-55 Gallon, 1.5 Mil, Black
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
06/04/2020 12:32:56 AM; USWEB7 -0-0/0.0-1