Tie Plate for Wide Span Storage Rack

Secures two posts together - front to back or side to side.
  • 14 gauge powder coated steel.
  • Use with all Wide Span Storage Racks.

    Tie Plate
MODEL
NO.
DESCRIPTION PRICE EACH
(MIN. 2)
(USD)
IN STOCK
SHIPS TODAY
H-1965-CONCT Tie Plate $4.30  ADD
Price including 16% IVA for minimum quantity: $9.98.

Applicable Tax Rate and Shipping calculated at checkout.

STYLE:
  • May vary between round or prong style.
    • Both are compatible with Uline Wide Span Storage Racks.
INFO BELOW APPLIES TO THE SHELVING UNITS.
DIMENSIONS:
  • Outside: Add 9/16" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge steel
COMPATIBILITY:
  • H-8779 Caster Kit can be used with Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 1,200 lbs with casters.
CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Center Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/08/2020 11:34:01 PM; USWEB5 -0-0/0.0-1