Turf Entry Mat - 3 x 10', Green

Tough turf fibers clean dirt, grit and moisture from shoes. Slip resistant.
  • For golf club lobbies, restaurant patios and lodges.
  • Rubber backing won't crack or curl.
  • Colors resist fading in sunlight.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH (USD) ADD TO
CART
1 3 6+
H-1985G 3 x 10' Green 3/8" $269 $260 $251  ADD
Price including 16% IVA for minimum quantity: $312.04.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Actual: 35 x 118" (W x L)
MATERIAL:
  • Fibers: Solution-dyed Nylon (won't fade in sunlight)
  • Backing/Borders: SBR (Styrene Butadiene Rubber)
  • Mat color may vary slightly from lot to lot.
FEATURES:
  • 26 oz/square yard
  • Cut-pile carpeting
RECYCLING:
  • Recycled Content:
    • Fiber: 100%
    • Backing: 20%
USAGE:
  • Average Life of Mat: 1 - 3 years
  • Mat will slide slightly if placed on carpeting
    • Grip Strips (S-12331) can be used to keep mat in place on hard or carpeted surfaces.
  • Chair will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Recommended for outside use.
CLEANING INSTRUCTIONS:
  • Sweep and vacuum daily.
  • Can use a pressure washer or a garden hose to wash mat.
  • Hang to dry.
SPECIFICATIONS:
  • UV resistant
  • Not anti-static
  • Not anti-microbial
  • Not oil resistant
  • Not fire retardant
SPECIFICATIONSMETRICIMPERIAL
SIZE91 cm x 3 M3 x 10'
THICKNESS10 mm3/8"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/27/2020 05:47:18 PM; USWEB6 -0-0/0.0-1