Metal Picnic Table - 6' Rectangle, Burgundy

Uline loves these! Attractive, rugged and built to last. Give your corporate office patio an upscale look.
  • Thermoplastic coating withstands heat, cold and all weather elements. Rust free.
  • High gloss, smooth surface allows for easy spray paint and graffiti removal.
  • 9 gauge expanded metal with 2" black steel frame.
  • Rounded corners for added safety.
  • Mounting Hardware sold separately.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
1 3+
H-2128BU 6' Rectangle 72 x 61 x 30 1/2" 145 $747 $690  ADD
Price including 16% IVA for minimum quantity: $866.52.

Applicable Tax Rate and Shipping calculated at checkout.

DROP SHIPS IN 1 DAY FROM NC UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tabletop: 72 x 30" (L x W)
  • Seat (Actual): 72 x 11 1/2" (L x W)
MATERIAL:
  • Frame: Black powder coated galvanized steel
CAPACITY:
  • Total: 1,500 lbs
  • Each Bench: 750 lbs
STYLE:
  • This table does not include an umbrella hole. (Can be quoted.) 
USAGE:
  • Not recommended for refinishing.
  • Cannot be painted.
MOUNTING HARDWARE: (Sold Separately from Tables)
  • Includes:
    • (8) Concrete screws
    • (4) Brackets
    • (1) Drill bit
SPECIFICATIONS:
  • Coating contains UV protection.
PACKAGING:
  • Assembly hardware is attached to cross bar.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Plastic6' Rectangle
LENGTH x WIDTH x HEIGHT183 x 155 x 77 cm72 x 61 x 30 1/2"
WEIGHT66 Kg145 lbs.
PARTS:
  • H-2301 Metal Rectangle Table and Bench Mounting Hardware
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/31/2020 09:05:01 PM; USWEB7 -0-0/0.0-1