Rubbermaid® Square Recycling Container - 35 Gallon

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For cafeterias and break rooms.
  • Indoor/Outdoor.
  • Use recommended Blue Recycling Liner.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
1 3 6+
H-2179 Square 35 Gallon 20 x 20 x 28" 10 $130 $128 $125  ADD
Price including 16% IVA for minimum quantity: $150.80.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Actual (Outside): 19 1/2 x 19 1/2 x 27 7/8" (L x W x H)
  • Inside: 18 x 18 x 27 1/2" (L x W x H)
  • With H-2180 or H-2835 Lids (Sold Separately):
    • Outside: 20 x 20 x 33" (L x W x H)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
FEATURES:
  • Recycling logos are hot stamped.
CAPACITY:
  • Weight: 130 lbs
RECYCLING:
  • Recycled Content:
    • Post-consumer: 20%
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
CAPACITY132 L35 gal.
LENGTH x WIDTH x HEIGHT51 x 51 x 71 cm20 x 20 x 28"
WEIGHT5 kg10 lbs.
ACCESSORIES:
  • H-2180 Rubbermaid® Square Recycling Container Lid - 35/50 Gallon
  • H-2835 Rubbermaid® Square Recycling Container Slot Lid - 35/50 Gallon
  • S-3370 Uline Trash Liners - 40-45 Gallon, 1.5 Mil, Clear
  • S-5108 Uline Trash Liners - 40-45 Gallon, 1.5 Mil, Black
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/27/2020 04:24:07 PM; USWEB7 -0-0/0.0-1