Rubbermaid® Glutton® Recycling Container - 56 Gallon

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For cafeterias and break rooms.
  • Indoor/Outdoor.
  • Use recommended Uline Steel Tuff® Liners.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
1 3 6+
H-2181 Glutton® 56 Gallon 26 x 23 x 31" 17 $237 $231 $226  ADD
Price including 16% IVA for minimum quantity: $274.92.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Actual (Outside): 25 1/2 x 22 3/4 x 31 1/8" (L x W x H)
  • Inside: 23 5/8 x 20 5/8 x 30 7/8" (L x W x H)
  • With H-2182 Lid (Sold Separately): 26 5/8 x 23 x 43 1/2" (L x W x H)
TEMPERATURE:
  • -20° to 150° F
FEATURES:
  • Recycling logos are hot stamped.
CAPACITY:
  • Weight: 200 lbs
SPECIFICATIONS:
  • UV protectant
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
RECYCLING:
  • Recycled Content:
    • Post-consumer: 20%
SPECIFICATIONSMETRICIMPERIAL
CAPACITY212 L56 gal.
LENGTH x WIDTH x HEIGHT66 x 58 x 79 cm26 x 23 x 31"
WEIGHT8 kg17 lbs.
ACCESSORIES:
  • H-2182 Rubbermaid® Glutton® Recycling Container Lid - 56 Gallon
  • S-13522 Uline Steel Tuff® Trash Liners - 1.7 Mil, 65 Gallon
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/27/2020 04:54:53 PM; USWEB6 -0-0/0.0-1