Rubbermaid® Glutton® Trash Can - Red

Rugged construction. For indoor or outdoor use.
  • Sanitary. Hands-free rain shield avoids cross contamination.
  • Heavy-duty polyethylene resists denting, bending or cracking.
  • Withstands extreme temperatures - steam cleaning to sub-zero.
  • Use recommended Uline Steel Tuff® Liners.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAPACITY
(GAL.)
SIZE
L x W x H
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
1 3+
H-2184R Glutton® 56 26 x 23 x 44" 31 $420 $400  ADD
Price including 16% IVA for minimum quantity: $487.20.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Actual Base with Lid (Outside): 26 5/8 x 23 x 43 1/2" (L x W x H)
  • Base:
    • Outside: 25 1/2 x 22 3/4 x 31 1/8" (L x W x H)
    • Inside: 23 5/8 x 20 5/8 x 30 7/8" (L x W x H)
  • Lid:
    • Outside: 26 5/8 x 23 x 13 1/2" (L x W x H)
    • Opening: 21 x 7 3/4" (L x H)
MATERIAL:
  • Base: LLDPE (Linear Low Density Polyethylene)
  • Lid: HDPE (High Density Polyethylene)
TEMPERATURE:
  • Base: -20° to 150° F
  • Lid: -20° to 140° F
CAPACITY:
  • Weight: 200 lbs
SPECIFICATIONS:
  • UV protectant
SPECIFICATIONSMETRICIMPERIAL
CAPACITY212 L56 gal.
LENGTH x WIDTH x HEIGHT66 x 58 x 112 cm26 x 23 x 44"
WEIGHT14 kg31 lbs.
ACCESSORIES:
  • S-13522 Uline Steel Tuff® Trash Liners - 1.7 Mil, 65 Gallon
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/31/2020 07:51:39 PM; USWEB8 -0-0/0.0-1