Center Shelf Support for Wide Span Storage Racks - 36"

14 gauge powder coated steel.
  • Use with 36" deep Wide Span Storage Racks.

    Center Shelf Support
MODEL
NO.
DESCRIPTION PRICE EACH (USD) ADD TO
CART
H-2192-CTR 36" Center Shelf Support $12  ADD
Price including 16% IVA for minimum quantity: $13.92.

Applicable Tax Rate and Shipping calculated at checkout.

REPLACEMENT PARTS:
  • These supports are replacement parts only.
  • Recommended Quantity:
    • 36", 48", or 60" Wide Units: 1 Support per shelf
    • 72" Wide Units: 2 Supports per shelf
    • 96" Wide Units: 3 Supports per shelf
INFO BELOW APPLIES TO THE SHELVING UNITS.
DIMENSIONS:
  • Outside: Add 9/16" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge steel
COMPATIBILITY:
  • H-8779 Caster Kit can be used with Wide Span Units:
    • 60" wide or less.
    • 24" depth or less.
    • 96" high or less.
CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Center Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION91 cm Center Shelf Support36" Center Shelf Support
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/31/2020 07:58:37 PM; USWEB6 -0-0/0.0-1