Shop-Vac® - 12 Gallon

Quiet running wet/dry vac tackles the messiest spills.
  • Excellent for small to medium-sized stores, garages and machine shops.
  • Swivel casters, tip resistant.
  • Accessories include: 12' hose, 2 - 1 1/2" extension wands, 4 1/2" claw nozzle, 14" floor nozzle, 16" crevice tool, 1 1/2" adapter, Ultra Web cartridge filter, and drywall filter bag.
  • Replacement Bags, Cartridge Filter and Ultra Web Cartridge Filter available.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION GALLON
CAPACITY
AMPS PATH
WIDTH
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
1 2 3+
H-2603 5.0 HP 12 11.3 Up to
14"
27 OVERSTOCK SALE!  $172
Regular Price $191
   Terms of Sale
  ADD
Price including 16% IVA for minimum quantity: $199.52.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Diameter:
    • Hose: 1 1/2"
    • Hose Opening on Tank: 2 1/2"
    • Tank: 16"
  • Height (assembled): 22 1/2"
  • Extension Wand: 1 1/2 x 20" (Diam x L)
  • Length:
    • Claw Nozzle: 12"
    • Cord: 18'
FEATURES:
  • Has a blower function.
SPECIFICATIONS:
  • Horsepower listed in the chart is the peak, optimum output of motor during laboratory testing.
  • 165 CFM
  • 60 Hz 
  • Vacuum Strength: 120 V
  • Sealed Pressure (Water Lift): 59"
MODEL NUMBER:
  • Shop Vac: 962-51-10
SPECIFICATIONSMETRICIMPERIAL
CAPACITY45 L12 gal.
PATH WIDTHUp to 36 cmUp to 14"
WEIGHT12 kg27 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
11/20/2019 05:25:46 PM; USWEB6 -0-0/0.0-1