Folding Security Gate - 8-10' x 7'

Control access to hallways and receiving doors without affecting ventilation or visibility.
  • For garage and dock entries. Center drop pin stabilizes door when closed.
  • Corrosion-resistant, galvanized steel webbing.
  • Gates pivot and swing 180° for unobstructed access.
  • Includes bearing washers, brackets and casters.
  • Padlocks available.
MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE PER SET (USD) ADD TO
CART
WIDTH HEIGHT WIDTH HEIGHT 1 2+
H-2830 Fixed Double 8-10' 7' 11" 1/2' 104 $396 $384 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Extended Column in the Chart:
    • Width: Combined width of gates.
    • Height: When in-use.
  • Gate is 6" higher when folded.
  • Sweep Space (Fully Extended): 3" 

INCLUDES:
  • (2) Bearing washers
  • (2) L-Brackets
  • (2) Casters


MATERIAL:
  • Galvanized Steel Webbing: 15 gauge
  • Powder Coated Frame: 12 gauge

SPECIFICATIONS:
  • OSHA compliant


Price including 16% IVA for minimum quantity: $459.36.
Applicable Tax Rate and Shipping calculated at checkout.
SPECIFICATIONSMETRICIMPERIAL
EXTENDED WIDTH244 - 305 cm8-10'
EXTENDED HEIGHT213 cm7'
FOLDED WIDTH28 cm11"
FOLDED HEIGHT229 cm7 1/2'
WEIGHT47 Kg104 lbs.
H-2830 -
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
03/24/2019 04:24:15 AM; USWEB7 -0-0/0.0-1