Rubbermaid® Square Recycling Container Lid - 23 Gallon

MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
1 3 6+
H-2833 Sq. Bottle Lid 23 Gallon 16 x 16 x 4" 3 $33 $32 $31 ADD
DIMENSIONS:
  • Actual (Outside): 15 3/4 x 15 3/4 x 4" (L x W x H)
  • Opening Diameter: 6"

MATERIAL:
  • Polypropylene

TEMPERATURE:
  • 38 to 100 F


Price including 16% IVA for minimum quantity: $38.28.
Applicable Tax Rate and Shipping calculated at checkout.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY87 L23 gal.
LENGTH x WIDTH x HEIGHT41 x 41 x 10 cm16 x 16 x 4"
WEIGHT1 kg3 lbs.
ACCESSORIES:
  • H-2832 Rubbermaid® Square Recycling Container - 23 Gallon
H-2833 -
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
02/22/2019 10:59:32 PM; USWEB6 -0-0/0.0-1