Rubbermaid® Recycling Tote Bin - 18 Gallon, Green

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For copier rooms and printer rooms.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
1 3 6+
H-2836G Tote Bin 18 Gallon 26 x 16 x 15" 5 $31 $30 $28 ADD
DIMENSIONS:
  • Actual Outside: 26 x 16 x 14 3/4" (L x W x H)
  • Inside: 24 1/2 x 13 3/4 x 14 5/8" (L x W x H)

CAPACITY:
  • Weight: 50 lbs


MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)

FEATURES:
  • Recycling logos are hot stamped.

RECYCLING:
  • Recycled Content:
    • Post-consumer: 20% 

SPECIFICATIONS:
  • UV Protectant


Price including 16% IVA for minimum quantity: $35.96.
Applicable Tax Rate and Shipping calculated at checkout.
SPECIFICATIONSMETRICIMPERIAL
H-2836G -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/24/2019 04:22:30 AM; USWEB6 -0-0/0.0-1