Tabletop Impulse Sealer - 16"

Place poly bag between seal bars, press down gently and release. Also seals polypropylene and foam.
MODEL
NO.
SEAL
L x W
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE EACH (USD) ADD TO
CART
1 2+
H-306 16 x 1/16" 8 mil 11 $175 $160   ADD
Price including 16% IVA for minimum quantity: $203.00.

Applicable Tax Rate and Shipping calculated at checkout.

MATERIAL:
  • Body: Aluminum
TEMPERATURE:
  • 446° - 464° F
COMPATIBILITY:
  • Can Seal:
    • Bags up to 8 mil.
    • Up to 1/8" thick foam.
    • Mylar, Polypropylene, Static shielding, Nylon, Polyethylene, Polyurethane & Metalized Food bags.
    • No Airtight Seal:
      • Cellophane
      • 3/16" and 5/16" Bubble
  • Cannot Seal: Vinyl bags
INCLUDES:
  • (2) Elements
  • (2) Covers
SPECIFICATIONS:
  • 6 amps
  • Not UL Listed.
REPLACEMENT PARTS:
  • Heating Element:
    • Sold only with the service kit.
    • Material:
      • Nickel: 80%  
      • Chromium: 20%
  • Teflon Tape Only: S-5331
  • Teflon Covers: S-6783
SPECIFICATIONSMETRICIMPERIAL
SEAL LENGTH x WIDTH41 x 0 cm16 x 1/16"
MAX. SEAL THICKNESS305 Micron12 mil
SHIPPING WEIGHT5 kg11 lbs.
PARTS:
  • H-306-007 Tabletop 16" Impulse Sealer Rubber Pressure Pad
  • H-306-11 Tabletop 16" Impulse Sealer Timer Assembly
  • H-306HK Impulse Sealer Handle Knob Assembly
  • H-306MS Impulse Sealer Microswitch Assembly
  • H-307 16" Service Kit for H-306 Tabletop Impulse Sealer
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
01/25/2020 02:52:03 PM; USWEB6 -0-0/0.0-1