Cadillac Mat - 38" thick, 4 x 5'

SOFT CUSHIONING

This is the "Cadillac" of mats, the one used in Uline warehouses.
  • Smoother surface, unlike ribbed mats, allows for easy turns and quick pivoting all day long.
  • Beveled edges help keep warehouses safe - No tripping.
  • Dyna-Shield® PVC cleans easily and
    lasts longer.
  • Recommended for dry conditions only.
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH (USD) ADD TO
CART
1 3 6+
H-3087 4 x 5' Black 3/8" $86 $81 $72 ADD
MATERIAL:
  • PVC (Polyvinyl Chloride) closed cell sponge with Urethane coating.

RECYCLING:
  • Recycled Content: 0%

APPEARANCE:
  • Edges: Beveled on 4 sides

CLEANING INSTRUCTIONS:
  • Only use sponge mop to clean.
  • Do not use hot water or bleach.
  • Grease: Remove with a non butyl degreaser.
  • Do not saturate the mat.

USAGE:
  • Recommended for dry locations only, will absorb liquids.
  • Can be cut with a utility knife.
  • High heels, stools, & sharp objects will damage the mat.
  • Not welding safe.
  • Not for rolling chairs.
  • Does not have anti-slip bottom.
  • Will stick to the floor in a hot or humid environment. 

SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not chemical resistant
  • Not anti-microbial


Price including IVA for minimum quantity: $99.76.
Shipping calculated at time of order.
SPECIFICATIONSMETRICIMPERIAL
SIZE122 x 152 cm4 x 5'
THICKNESS10 mm3/8"
H-3087 -
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
01/18/2019 01:55:35 AM; USWEB5 -0-0/0.0-1