Cadillac Mat - 58" thick, 4 x 12'

SOFT CUSHIONING

This is the "Cadillac" of mats, the one used in Uline warehouses.
  • Smoother surface, unlike ribbed mats, allows for easy turns and quick pivoting all day long.
  • Beveled edges help keep warehouses safe - No tripping.
  • Dyna-Shield® PVC cleans easily and
    lasts longer.
  • 5/8" thick – 40% more cushioning.
  • Recommended for dry conditions only.
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH (USD) ADD TO
CART
1 3 6+
H-3097 4 x 12' Black 5/8" $288 $273 $253 ADD
MATERIAL:
  • PVC (Polyvinyl Chloride) closed cell sponge with Urethane coating.

RECYCLING:
  • Recycled Content: 0%

APPEARANCE:
  • Edges: Beveled on 4 sides

CLEANING INSTRUCTIONS:
  • Only use sponge mop to clean.
  • Do not use hot water or bleach.
  • Grease: Remove with a non butyl-degreaser.
  • Do not saturate the mat.

USAGE:
  • Recommended for dry locations only, will absorb liquids.
  • Can be cut with a utility knife.
  • High heels, stools, & sharp objects will damage the mat.
  • Not welding safe.
  • Not for rolling chairs.
  • Does not have anti-slip bottom.
  • Will stick to the floor in a hot or humid environment. 

SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not chemical resistant
  • Not anti-microbial


Price including 16% IVA for minimum quantity: $334.08.
Applicable Tax Rate and Shipping calculated at checkout.
SPECIFICATIONSMETRICIMPERIAL
SIZE122 cm x 3.7 M4 x 12'
THICKNESS16 mm5/8"
H-3097 -
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
03/24/2019 04:23:52 AM; USWEB7 -0-0/0.0-1