Ribbed Entry Carpet Mat - 3 x 10', Brown

Upscale, fashionable indoor mat for main entrances, heavy traffic areas.
  • Non-slip rubber backing. Won't curl.
  • Carpeted no-trip beveled edges.
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH (USD) ADD TO
CART
1 3 6+
H-3111BR 3 x 10' Brown 3/8" $251 $241 $231 ADD
MATERIAL:
  • Fibers/Borders: Polypropylene
  • Backing: SBR (Styrene Butadiene Rubber)

FEATURES:
  • 26 oz/square yard
  • Tuffed carpeting
  • Cleated backing for carpeted surfaces
  • Holds 1 gallon of water per square yard
  • Ribs run length of mat

RECYCLING:
  • Recycled Content: Fiber/Backing- 0%

COLOR:
  • Mat color may vary slightly from lot to lot.

CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.

USAGE:
  • Average Life: 3 - 5 years
  • Chair will not slide easily on mat.
  • Use Grip Strips (S-12331) to keep mat in place on hard surfaces.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outside use, unless in a covered area.

SPECIFICATIONS:
  • UV resistant.
  • Not Anti-static.
  • Not anti-microbial.
  • Not oil resistant.
  • Not fire Retardant.


Price including 16% IVA for minimum quantity: $291.16.
Applicable Tax Rate and Shipping calculated at checkout.
SPECIFICATIONSMETRICIMPERIAL
SIZE91 cm x 3 M3 x 10'
THICKNESS10 mm3/8"
H-3111BR -
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
03/20/2019 12:42:02 AM; USWEB7 -0-0/0.0-1