Waterhog Carpet Mat - 4 x 5', Navy

Soak up snow, water and ice quickly. End wet, slippery floors.
  • Solid rubber nubs prevent carpet from crushing.
  • Non-slip rubber backing.
  • Tough PET polyester fiber system.

    Nubs on Mat
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH (USD) ADD TO
CART
1 3 6+
H-3141NB 4 x 5' Navy 3/8" $118 $115 $112   ADD
Price including 16% IVA for minimum quantity: $136.88.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS: 
  • Actual: 45 x 58" (W x L)


MATERIAL:
  • Backing/Borders: SBR (Styrene Butadiene Rubber)

FEATURES:
  • 24 oz/square yard
  • Needle-punched carpeting
  • Cleated backing for carpted surfaces.
  • Holds 1.5 gallons of water per square yard.
  • Gaps in the mat: 3/10"

RECYCLING:
  • Recycled Content:
    • Fibers: 0%
    • Backing: 20%

COLOR:
  • Fibers: Solution-dyed (won't fade in sunlight)
  • Mat color may vary from lot to lot.

CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.

USAGE:
  • Average Life: 5 - 7 years
  • Use Grip Strips (S-12331) to keep mat in place on hard surfaces.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outside use, unless in a covered area.

SPECIFICATIONS:
  • UV resistant
  • Anti-static
  • Not fire retardant
  • Not anti-microbial
  • Not oil resistant


SPECIFICATIONSMETRICIMPERIAL
SIZE122 x 152 cm4 x 5'
THICKNESS10 mm3/8"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
09/15/2019 05:09:53 AM; USWEB6 -0-0/0.0-1