Powder-Coated E-Track Rail - 5" x 5', 6,000 lb Capacity

Quickly secure and ship rail, truck and trailer loads.
  • Mount e-track rails to inside wall of trucks.
  • Secures E-Track Tie-Downs and Load Bars.
  • Corrosion resistant.
MODEL
NO.
DESCRIPTION SIZE
W x L
RECOMMENDED
USES
CAPACITY
(LBS.)
PRICE EACH (USD) IN STOCK
SHIPS TODAY
1 4+
H-3598 Powder-Coated 5" x 5' Trailers and cargo
vans
6,000 $19 $18  ADD
Price including 16% IVA for minimum quantity: $22.04.

Applicable Tax Rate and Shipping calculated at checkout.

MATERIAL:
  • 12 gauge steel
COMPATIBILITY:
  • Note: Straps not included with Rails.
Ratchet Tie Downs3,000 lb Capacity
H-1415- 2" x 12'
H-1598- 2" x 16'
H-1796- 2" x 20
H-4781- 2" x 27'
Uline:
H-7063- 2" x 12'
H-7064- 2" x 16'
H-7065- 2" x 20'
Cam Buckle2,500 lb Capacity
H-2465- 2" x 12'
H-1797- 2" x 16'
H-1599- 2" x 20'
Uline:
H-8212- 2" x 12'
H-8213- 2" x 16'
Load barsH-3690- 85 - 96"
H-1600- 92 - 102"
MOUNTING INFORMATION:
  • Rails have 1/4" diam holes every 2" (center to center).
  • Hardware not included.
  • Secure with screws, rivets or welding.
    • Screw Mounting: Use self-drilling, self-tapping or wood screws up to 1/4" diam. (#14 screw size)
    • Line up holes of e-track with structural supports of trailer, if possible.
  • Can be mounted to trailer floor or wall.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH127 mm x 1.5 M5" x 5'
CAPACITY2722 Kg6,000 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/26/2020 03:50:10 PM; USWEB8 -0-0/0.0-1