Closed Stackable Plastic Pallet - 48 x 40"

Cube out trailers without crushing product.
  • Closed deck provides extra support and reduces damage.
  • 4-way forklift access.
  • ISPM 15 exempt for export shipping.
  • Unique snap-together base distributes load evenly.
  • Recycled plastic.
  • Ships unassembled.

    Snap-Together Base

    Snap-Together
    Base
MODEL
NO.
DESCRIPTION SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH(MIN. 5) (USD) ADD TO
CART
FLOOR FORK 5 10 20+
H-4060 Closed 48 x 40" 10,000 lbs. 5,000 lbs. 36 lbs. $45 $43 $42  ADD
Price including 16% IVA for minimum quantity: $261.00.

Applicable Tax Rate and Shipping calculated at checkout.

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 5.9"
  • Additional dimensions in the Instructions.
TEMPERATURE:
  • 30° - 120° F
RECYCLING:
  • Recyclable
STYLE:
  • Drain holes in feet.
SPECIFICATIONS:
  • Not FDA Compliant.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH122 x 102 cm48 x 40"
FLOOR WEIGHT CAPACITY4536 Kg10,000 lbs.
FORK WEIGHT CAPACITY2268 Kg5,000 lbs.
SHIPPING WEIGHT16 Kg36 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/23/2020 01:54:54 PM; USWEB6 -0-0/0.0-1