Deluxe Plastic Pail Pump

Dispense liquids from pails without messy spills or drips.
  • For corrosive chemicals, acids and oils.
  • Durable poly construction.
  • Includes 2 5/8" pail adapter and 70mm screw cap adapter.
  • FDA compliant.
MODEL
NO.
DESCRIPTION FITS
CONTAINER
FLOW RATE
PER STROKE
REACH BELOW
PAIL LID
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
1 3+
H-4896 Deluxe Plastic 3.5 - 7 Gal. 6 oz. 16.5" 1 $53 $49 ADD
DIMENSIONS:
  • Spout Length: 6" 
  • Case Pipe Width: 1 1/2" 

MATERIAL:
  • Polypropylene and polyethylene

TEMPERATURE:
  • Maximum: 180 F

COMPATIBILITY:
  • Compatible with S-9943 Lid with Spout.
  • Not for use with strong solvents, highly flammable liquids, or gasoline.

FEATURES:
  • Delivers on both up & down stroke; continuous fast flow.
  • Chemical resistant

INCLUDES:
  • (2) Adapters:
    • (1) Adapter for pail with spout 
    • (1) Adapter for threaded 70 mm pail openings

SPECIFICATIONS:
  • Max Viscosity: 8,800 cps


Price including 16% IVA for minimum quantity: $61.48.
Applicable Tax Rate and Shipping calculated at checkout.
SPECIFICATIONSMETRICIMPERIAL
FITS CONTAINER13 - 26 L3.5 - 7 gal.
FLOW RATE PER STROKE177 ml6 oz.
REACH BELOW PAIL LID42 cm16.5"
WEIGHT454 g1 lbs.
H-4896 -
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
03/22/2019 09:52:09 PM; USWEB6 -0-0/0.0-1