Rubbermaid® Brute® Recycling Container - 55 Gallon

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For high traffic areas and large cafeterias.
  • Molded side channels for easy trash liner removal.
  • Use recommended Blue Recycling Liner.
  • Lid and Dollies sold separately.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
H x D
WT.
(LBS.)
PRICE EACH (USD) IN STOCK
SHIPS TODAY
1 3 6+
H-5153 Brute® 55 Gallon 33 x 26" 16 $83 each any quantity  ADD
Price including 16% IVA for minimum quantity: $96.28.

Applicable Tax Rate and Shipping calculated at checkout.

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (Outside): 33 x 27" (H x D)
  • Inside: 32 1/2 x 24 3/4" (H x D)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  • Recycling logos are hot stamped.
CAPACITY:
  • 435 lbs
APPEARANCE:
  • Word "Brute®" is on all containers.
  • Bottom not completely flat; raised for use with dolly.
SPECIFICATIONS:
  • BPA free
  • UV Protectant
  • Certified to NSF Standard 2 and NSF Standard 21.
TEMPERATURE:
  • -20° to 150° F
SPECIFICATIONSMETRICIMPERIAL
CAPACITY208 L55 gal.
SIZE H x D84 x 66 cm33 x 26"
WEIGHT7 kg16 lbs.
ACCESSORIES:
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-2097 Rubbermaid® Brute® Tandem Trash Can Dolly
  • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
  • H-5157 Rubbermaid® Brute® Recycling Container Lid – 55 Gallon
  • S-13573 Uline Industrial Trash Liners - 55-60 Gallon, 1.5 Mil, Clear
  • S-13577 Uline Industrial Trash Liners - 55-60 Gallon, 1.5 Mil, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/08/2021 09:15:51 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000