Drum Tilt Ring

Tip and pour 55-gallon steel drums with your forklift.
  • Pivoting fork pockets allow tipping and emptying.
  • Adjustable locking latch.
  • Welded steel construction.
MODEL
NO.
DRUM CAPACITY FORK POCKETS
W x H
WT.
(LBS.)
PRICE EACH (USD) ADD TO
CART
(GALLONS) (LBS.) 1 3+
H-5733 55 1,000 1/4 x 7/8" 24 $102 $95 ADD
Price including 16% IVA for minimum quantity: $118.32.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • 25 x 38 x 3 1/4" (L x W x H)
  • Diameter (Ring fully closed): 22"

MATERIAL:
  • Powder coated steel

COMPATIBILITY:
  • Only use with 55 gallon steel drums.

FEATURES:
  • Includes two metal chains. (43" long with clips)

CAPACITY:
  • 1,000 lbs (500 lbs half full)


SPECIFICATIONSMETRICIMPERIAL
DRUM CAPACITY454 kg1,000 lbs.
FORK POCKETS WIDTH x HEIGHT133 x 7 cm5 1/4 x 2 7/8"
WEIGHT11 Kg24 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
09/15/2019 05:03:48 AM; USWEB7 -0-0/0.0-1