Mail Sorter Workstation - 50 Slots with Riser

Quickly sort, organize and distribute mail and packages.
  • Adjustable-height table and 50-slot sorter with riser. 29-36" table height.
  • 50 fixed slots hold standard 10 x 13" envelopes.
  • Angled lips for labeling.
  • Light gray powder-coated steel construction with laminate tabletop. 500 lb. capacity.
  • Riser adds space for scales and printers.
MODEL
NO.
DESCRIPTION OVERALL DIMS.
W x D x H
SLOT DIMS.
W x D
WT.
(LBS.)
PRICE EACH (USD) IN STOCK
SHIPS TODAY
1 2+
H-7150 50 Slots w/ Riser 60 x 30 x 76-83" 11 5/8 x 13 1/4 x 5/8" 268 OVERSTOCK SALE!  $1,709
Regular Price $2,010
   Terms of Sale
 ADD
Price including 16% IVA for minimum quantity: $1982.44.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Overall (Actual Height): 75 1/4 - 82 1/4"
  • Leg Width: 1 1/2"
  • Bottom Shelf:
    • 56 x 25 1/2" (W x D)
    • Opening/Clearance: 15"
  • Sorter:
    • Usable Slot dimensions listed in the chart.
    • Overall: 60 x 13 1/4 x 46 1/4" (W x D x H)
    • Riser Height: 13"
THICKNESS:
  • Tabletop: 1"
  • Legs: 16 gauge
  • Sorter Slots: 18 - 19 gauge
  • Bottom Shelf: 19 gauge
  • Table Side, Back Panels & Sorter Dividers: 20 gauge
MATERIAL:
  • Tabletop:
    • Birch painted, thermally-fused, low pressure laminate.
    • Square Edge: PVC (Polyvinyl Chloride)
  • Legs: Brushed chrome steel
FEATURES:
  • Table height adjusts in 1" increments.
  • Leveling feet adjust leg height up to 1".
  • Sorters include angled lip for labeling (1/2" high).
CAPACITY:
  • Bottom Shelf: 75 lbs
  • Sorter (Each Slot): 5 lbs 
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/21/2020 02:06:58 AM; USWEB6 -0-0/0.0-1