Clear Industrial Totes - 19.8 x 13.8 x 11.8"

See-through design lets you easily identify contents.
  • 700 lbs. of fabulous industrial stacking strength.
MODEL
NO.
OUTSIDE TOP DIMS.
L x W x H
INSIDE TOP DIMS.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH(MIN. 3) (USD) ADD TO
CART
3 12 24+
S-11865 21.8 x 15.2 x 12.9" 19.8 x 13.8 x 11.8" 1.8 7 $35 $34 $33 ADD
Price including 16% IVA for minimum quantity: $121.80.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Bottom:
    • Outside: 18.6 x 12.9"
    • Inside: 18.1 x 12.3"
  • Textured Label Area (Both Ends): 3 3/4 x 3 1/4" (W x H)
STYLE:
  • Textured bottom with attached lids.
  • Pocket handle with security tie holes.
MATERIAL:
  • Lightweight polypropylene
TEMPERATURE:
  • 0° - 150° F
FEATURES:
  • Nestable
  • Holes at end of lids for small padlocks.
    • Hole Diameter: 3/8"
    • Can be used with H-6720 Flexible Locks.
  • Can ship UPS/FedEx as long as lid is secured with cable tie, cable seal, etc.
CAPACITY:
  • Maximum: 70 lbs
SPECIFICATIONS:                
  • FDA compliant                      
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT55 x 39 x 33 cm21.8 x 15.2 x 12.9"
INSIDE LENGTH x WIDTH x HEIGHT50 x 35 x 30 cm19.8 x 13.8 x 11.8"
CAPACITY (LITRES)51 L1.8 cu. ft.
WEIGHT3 kg7 lbs.
ACCESSORIES:
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/19/2020 06:54:24 PM; USWEB6 -0-0/0.0-1