14 x 20" 2 Mil White Block Reclosable Bags

IN STOCK
SHIPS TODAY


Keep track of small items like spare parts, nuts and bolts.
  • White block area - Use marker, ballpoint pen or pencil.
  • Identify contents of bags without using a label.
  • All virgin polyethylene film meets FDA and USDA requirements.
  • Combine sizes for volume discount.
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON (USD) QTY./
CTN.
ADD TO
CART
1 5 10 25+
S-12264 14 x 20" 23 $201 $185 $171 $149 500   ADD
Price including 16% IVA for minimum quantity: $233.16.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • White Block: 14 x 8" (W x L)
SIZE:
  • One Quart Bag: Approx. 7 x 8"
  • One Gallon Bag: Approx. 10 9/16 x 11"
  • Two Gallon Bag: Approx. 13 x 15 5/8"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • Chlorine free
  • PVC free
TEMPERATURE:
  • 20° - 150° F
RECYCLING:
  • Recyclable #4
APPEARANCE:
  • White block on one side of bag.
USAGE:
  • Side seal
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Not recommended for dry ice.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONS:
  • Meets MIL SPEC PPP-B-26E
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH36 x 51 cm14 x 20"
WEIGHT/CARTON10 kg23 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
01/24/2020 04:16:02 AM; USWEB6 -0-0/0.0-1