ESD Conductive Shippers - 7 x 5 x 2 12"

Provides total "Faraday cage" protection to ship or store circuit boards.
  • Static dissipative, 200 lb. test corrugated with graphite coating.
  • No assembly required.
MEETS REQUIREMENT OF EIA 541
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER
(SOLD IN CASE QUANTITIES) (USD)
ADD TO
CART
24 48 72+
S-12738 7 x 5 x 1/2" 24 8 $5.70 $5.50 $5.00   ADD
Price including 16% IVA for minimum quantity: $158.69.

Applicable Tax Rate and Shipping calculated at checkout.

MATERIAL:
  • Open cell foam.
  • Density: 1.2 lbs per cu ct
FEATURES:
  • Static warning is printed on top of box.
STYLE:
  • Foam is glued to top of box only.
USAGE:
  • Exposure to sunlight or oxygen will cause foam to yellow.
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS18 x 13 x 6 cm7 x 5 x 2 1/2"
WEIGHT/CASE4 kg8 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/22/2020 09:08:43 AM; USWEB6 -0-0/0.0-1