Cold Packs - 3 oz

Reusable, leakproof refrigerant gel stays colder than ice.
  • Freeze before use.
  • Dependable, durable and reusable. Thick 4 mil poly.
  • FDA compliant.
MODEL
NO.
WEIGHT DIMENSIONS
L x W x H
UNITS/
CASE
PRICE PER CASE (USD) ADD TO
CART
1 5+
S-13376 3 oz. 5 x 3/4 x 3/4" 96 $25 $23 ADD
Price including 16% IVA for minimum quantity: $29.00.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Dimensions listed in the chart are approximate.
SHELF LIFE:
  • Gel: 1 year
TEMPERATURE:
  • Coldest Reached: 30° F
  • Storage: 72° F or below
FEATURES:
  • Solid when frozen, not flexible.
  • Gel is non-toxic, food safe.
  • Can be used to prevent freezing if heated in a microwave.
    • Heat on low setting for 30 second increments.
    • Flip pack over every 30 seconds until warm.
RECYCLING:
  • Outer bag can be recycled.
    • Cut open to remove the gel.
    • Gel can be disposed of in garbage or down the drain with hot water to dissolve it.
USAGE:
  • Do not consume.
  • Do not apply to the body.
  • Ideal placement is on top of product.
  • Longevity:
    • Unable to determine.
    • The amount of time it stays cold depends on the condition it is used in.
  • Freezing Time:
    • Not instant cold packs.
    • Place in freezer up to 72 hours before they are frozen and ready to use.
    • Cannot be frozen in ultra-low freezer.
    • Poly exterior can withstand temperatures of 30 F.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT85 g3 oz.
LENGTH x WIDTH x HEIGHT13 x 7 x 2 cm5 x 2 3/4 x 3/4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
12/16/2019 02:16:02 AM; USWEB5 -0-0/0.0-1