Additional Lid for 48 x 48" 1,100 lb Triple Wall Box

Extra lids for 48 x 48 x 36" and 48 x 48 x 48" 1,100 lb. Triple Wall Boxes.
  • Automatically included with orders of S-16337 and S-14246.
  • 275# test corrugated.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION PRICE EACH
(MINIMUM 5)
(USD)
ADD TO
CART
S-14246T Additional Lid for S-16337 & S-14246 $11.00  ADD
Price including 16% IVA for minimum quantity: $63.80.

Applicable Tax Rate and Shipping calculated at checkout.

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 48 7/8 x 48 7/8 x 6"
  • Inside: 48 x 48 x 6"
CONSTRUCTION:
  • Single wall
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118.
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 1100# test boxes withstand 1100 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                  
FIBER BOX HANDBOOK UPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/19/2020 09:20:24 PM; USWEB7 -0-0/0.0-1