28 x 36 x 5" 500 lb Double Wall Deluxe Artwork Shipper

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
  • Approved by most major air and ground carriers, including UPS and FedEx®.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX (USD) ADD TO
CART
1 5 10+
S-15176 28 x 36 x 5" 25 x 33 x 4" 500# DW $125 $120 $112  ADD
Price including 16% IVA for minimum quantity: $145.00.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Outside: 29 x 36 3/4 x 5 1/4"
FEATURES:
  • Middle Foam Layer: Perforated foam squares pull out to match artwork size.
  • Perforated foam must surround all 4 sides of artwork frame for complete protection.
  • Foam is removable.
SPECIFICATIONS:
  • Meets ASTM D5118.
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH x HEIGHT71 x 91 x 13 cm28 x 36 x 5"
FITS MAX FRAME SIZE64 x 84 x 10 cm25 x 33 x 4"
Add to Shopping List
05/13/2021 07:37:54 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000