Uline PVC Shrink Film Bags - 80 gauge, 9 x 14"

PVC film shrinks to fit. Speed your packaging operations with these bags.
  • Crystal clear packaging in seconds.

    Instructions: 1. Place Item in Bag and Seal, 2. Shrink with Heat Gun
MODEL
NO.
SIZE
W x L
APPLICATION GA. QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON (USD) ADD TO
CART
1 2 5 10+
S-1532 9 x 14" Video, Magazine, Literature 80 500 6 $61 $56 $52 $48   ADD
Price including 16% IVA for minimum quantity: $70.76.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Opens on the width.
MATERIAL:
  • Not cross-linked film
SHELF LIFE:
  • Indefinite when stored 45 - 70 F.
TEMPERATURE:
  • Rapid Shrink Begins: 250 F
  • Storage: -60 to 100 F
FEATURES:
  • Made with small pin holes to eliminate ballooning.
USAGE:
  • Recommended: Use heat sealer on bag before shrinking.
  • Use with heat gun or heat tunnel.
  • Can shrink up to 40 - 50% in each direction.
  • No chemicals that will damage photos.
SPECIFICATIONS:
  • Not postal approved.
  • Not FDA compliant.
TERMINOLOGY:
  • Cross-linked Film: Shrinks in all directions.
  • Not Cross-linked Film: Shrinks bi-directionally.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH23 x 36 cm9 x 14"
THICKNESS20 Micron80 ga.
WEIGHT3 kg6 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
01/24/2020 06:19:48 AM; USWEB5 -0-0/0.0-1