Stackable Bin Label Holders and Inserts - 4 x 1 34"

Identify your bins with these self-adhering label holders.
  • Includes 25 label holders and 36 label inserts on perforated sheets.
  • Laser/inkjet printer compatible.
  • Easy to format Microsoft® Word™ templates.

    Label Holder
MODEL
NO.
DIMENSIONS
W x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK (USD) IN STOCK
SHIPS TODAY
1 3+
S-15578 4 x 1 3/4" 25 .5 $23 $22  ADD
Price including 16% IVA for minimum quantity: $26.68.

Applicable Tax Rate and Shipping calculated at checkout.

COMPATIBILITY:
  • Works with the following Plastic Stackable Bins:
S-20581
9 1/2 x 6 x 5"
S-12415
11 x 5 1/2 x 5" 
S-1241611 x 8 x 7" 
S-1241711 x 11 x 5"
S-1353711 x 16 1/2 x 5"
S-1241815 x 5 1/2 x 5"
S-1241915 x 8 x 7"
S-1242015 x 16 1/2 x 7"
S-1445418 x 8 x 9"
PACKAGING:
  • Label Inserts: 3 Sheets (12/sheet)
  • Top & Bottom pieces of sheet are larger and not meant to be inserts.
FEATURES:
  • Adhesive backing attaches holder to bins. Does not fit flush with bin label slot.
  • Clear window is barcode compatible.
INSTRUCTIONS:
  • Templates:
    • PC: Click File; then Save As to save as a Word Document.
    • MAC: Download Template and save. Open via Pages. 
      • Cannot open directly in Pages from the website. 
  • To Add Additional Pages:
    • Right click on small box at the end of the page in the corner.
    • Click on Insert; then Insert Rows Below.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT10 x 4 cm4 x 1 3/4"
WEIGHT/PACK227 g.5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/17/2021 02:40:06 PM; USWEB8 -0-0/0.0-1