3M 8959 Bi-Directional Tape - 6" x 60 yds

Seal extra heavy, overseas or valuable shipments.
  • Bundle and unitize boxes and pallets.
  • Virtually unbreakable. Excellent moisture and UV resistance.
  • Highly resists tearing and splitting – glass filaments run across and down.
  • Clear polypropylene backing reinforced with bi-directional glass filaments. Synthetic rubber adhesive.
150 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 2) (USD) ADD TO
CART
2 6 18+
S-18888 6" x 60 yds. 5.7 8 21 $133 $125 $119   ADD
Price including 16% IVA for minimum quantity: $308.56.

Applicable Tax Rate and Shipping calculated at checkout.

Ships From Uline USA
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 13/16"

MATERIAL:
  • Adhesive: Hot Melt

SHELF LIFE:
  • 18 months from date of manufacture

TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F


SPECIFICATIONSMETRICIMPERIAL
SIZE15 cm x 55 M6" x 60 yds.
THICKNESS145 Microns5.7 mil
WEIGHT/CASE10 kg21 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
09/17/2019 02:16:08 PM; USWEB6 -0-0/0.0-1