Stand-Up Barrier Pouches - 7 x 11 12 x 4", Clear

Airtight zippered display pouches lock in freshness.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.
MODEL
NO.
COLOR OUTSIDE DIMENSIONS
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON (USD) ADD TO
CART
1 3 5+
S-20712 Clear 7 x 11 1/2 x 4" 16 oz. 5.0 500 $160 $150 $145  ADD
Price including 16% IVA for minimum quantity: $185.60.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Usable: 6 3/8 x 9 1/2 x 3" (W x H x D)
  • Label Area: 6.46 x 7.95" (W x H)
MATERIAL:
  • Nylon/LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 32° - 140° F
FEATURES:
  • Can be sealed with all poly bag sealers.
CAPACITY:
  • Capacity (Holds) listed in the chart is an approximation based on testing with coffee beans. 
  • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Recycled Content: 0%
  • Not recyclable 
  • Not biodegradable
USAGE:
  • Leakproof for water.
  • Not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH18 x 29 x 10 cm7 x 11 1/2 x 4"
HOLDS454 g16 oz.
THICKNESS127 Micron5.0 mil
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/18/2020 11:48:40 AM; USWEB5 -0-0/0.0-1