Circle Inventory Control Labels - "2018", 2"

Use for all your inventory and warehouse needs.
MODEL
NO.
SIZE WT./
ROLL
PRICE PER ROLL OF 500 (USD) ADD TO
CART
1 5 10+
S-21792 2" Circle 1 lb. OVERSTOCK SALE!  $22
Regular Price $28
  ADD
Price including 16% IVA for minimum quantity: $25.52.

Applicable Tax Rate and Shipping calculated at checkout.

DIMENSIONS:
  • Core: 3"
SIZE:
  • Liner is 1/8" wider than the labels.
  • Space Between the Labels: 1/8"
MATERIAL:
  • Paper
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year at 70° F in 50% relative humidity.
COMPATIBILITY:
  • Works with H-1276 and H-1981 Automatic Label Dispensers
SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm Circle2" Circle
WEIGHT/ROLL227 g.5 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
11/20/2019 04:33:16 PM; USWEB6 -0-0/0.0-1